AFL Telecommunications 393.6P Distribution Parallel Groove Clamps | Graybar Store
AFL Telecommunications - Distribution Parallel Groove Clamps - 393.6P
+ / - Hover over image to Zoom
Other Views

    Distribution Parallel Groove Clamps

    Manufacturer: AFL Telecommunications
    Manufacturer #: 393.6P
    SKU: 88306348
    $12.37
    Checking Pricing
         
    Quick Order:Y
    Tap Conductor Size:No. 8 AWG to 1750 MCM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # 393.6P
    • UNSPSC 31162800
    • Materials Aluminum
    • Tap Conductor Size No. 8 AWG to 1750 MCM
    Product Overview:
    393.6P is a Distribution Parallel Groove Clamp with a 5/8" bolt for Groove Range of 0.743-1.152 inches (Run 1) and 0.162-0.464 inches (Tap 2).
    Distribution Parallel Groove Clamps with a single bolt accommodate a range of conductors in each groove. This type of clamp is commonly used for service drop connections and as a tap from large to relatively small conductors. 393.6P is a Distribution Parallel Groove Clamp with a 5/8" bolt for Groove Range of 0.743-1.152 inches (Run 1) and 0.162-0.464 inches (Tap 2).

    Features

    • Extended lip aligns clamp as bolt is tightened. Clamp base section forms a weather shield for the grooves keeping compound in place.
    • Bolts are made of high-strength aluminum alloy and maintain high contact pressure during heating and cooling cycles (bolts, extrusions and conductors have the same coefficients)
    • Extruded clamps can be applied hot without taking them apart. No losing nuts or washers or fumbling for loose parts.
    • Each clamp is designed and tested for the conductor sizes in its stated range.
    • Raised ridges on both sides of the cap and base of multiple bolt clamps identify groove range sizes.
    • Available prefilled with Alnox Joint Compound in the grooves.

    Minimum number of clamps to cover No. 8 AWG to 1750 MCM connecting applications.