Greenlee 39288 Flexible Mandrel, 6 in. | Graybar Store
     
Greenlee - Flexible Mandrel, 6 in. - 39288
+ / - Hover over image to Zoom
Other Views

    Flexible Mandrel, 6 in.

    Manufacturer: Greenlee
    Manufacturer #: 39288
    SKU: 96024828
    $783.16
    Checking Pricing
         
    Capacity:4800 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 39288
    • UNSPSC 47121800
    • Capacity 4800 lb.
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Flexible Mandrel, 6 in.
    Flexible Mandrel 6" (152 mm) maximum rated capacity 4800 pounds (21.3 KN). Useful for cleaning out mud, dirt, and light obstacles from ducts before installation of cable. Can be used around tight bends due to convex contacts between disks.