Chatsworth 39209-E12 Aisle Containment Floor Seal Kit, Side Seal for 43.3 in. D Cabinets, 2.3 in. H x 0.5 in. W x 40.4 in. L , Glacier White | Graybar Store
     
Chatsworth - Aisle Containment Floor Seal Kit, Side Seal for 43.3 in. D Cabinets, 2.3 in. H x 0.5 in. W x 40.4 in. L , Glacier White - 39209-E12
+ / - Hover over image to Zoom
Other Views

    Aisle Containment Floor Seal Kit, Side Seal for 43.3 in. D Cabinets, 2.3 in. H x 0.5 in. W x 40.4 in. L , Glacier White

    Manufacturer: Chatsworth
    Manufacturer #: 39209-E12
    SKU: 25699442
    $100.73
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Compatible with F-Series TeraFrame® Gen 3 Cabinets, GF-Series? GlobalFrame® Gen 2 Cabinets and N-Series TeraFrame® Gen 3 Cabinets
    Product Includes:Sheet Steel Covers
    Color:Glacier White
    Depth:43.5 in.
    Height:2.3 in.
    Width:0.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 39209-E12
    • Color Glacier White
    • Type Floor Side Seal Kit
    • Additional Features Compatible with F-Series TeraFrame® Gen 3 Cabinets, GF-Series? GlobalFrame® Gen 2 Cabinets and N-Series TeraFrame® Gen 3 Cabinets
    • Depth 43.5 in.
    • Height 2.3 in.
    • Product Includes Sheet Steel Covers
    • Width 0.5 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Aisle Containment Floor Seal Kit, Side Seal for 43.3 in. D (1100 mm) Cabinets, 2.3 in. H x 0.5 in. W x 40.4 in. L (58 mm x 13 mm x 1026 mm), Glacier White
    Aisle Containment Cabinet To Floor Seal Kits are used at the bottom of cabinets to seal the space between the bottom of the cabinet and the floor when leveling feet or casters are in use. Eliminating this source of bypass airflow is essential due to the high pressure typically experienced in this area.

    •Compatible with F-Series TeraFrame® Gen 3 Cabinets, GF-Series GlobalFrame® Gen 2 Cabinets and N-Series TeraFrame® Gen 3 Cabinets (Cabinets have half-height side panels and top panels with covered cable openings in each corner.)
    •Blocks bypass airflow underneath cabinets to prevent leakage from the contained aisle
    •Fits snug against cabinets and the floor
    •Includes sheet steel covers
    •Front and Side Seals are ordered separately
    •Use one side seal kit on each cabinet row; select to matchthe depth of the cabinet/frame