Chatsworth 39207-701 Ramp Kit, Shock Pallet Cabinets, Black | Graybar Store
     
Chatsworth - Ramp Kit, Shock Pallet Cabinets, Black - 39207-701
+ / - Hover over image to Zoom
Other Views

    Ramp Kit, Shock Pallet Cabinets, Black

    Manufacturer: Chatsworth
    Manufacturer #: 39207-701
    SKU: 25700030
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Product Includes:(1) Pair Ramps
    Color:Black
    Additional Features:4.5 in. Incline
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 39207-701
    • Color Black
    • Type Ramp Kit
    • Additional Features 4.5 in. Incline
    • Product Includes (1) Pair Ramps
    • Material Steel
    • For Use With Shock Pallet Cabinets
    • Country of Origin US - USA
    Product Overview:
    Ramp kit is used for shock pallet cabinets. Ramp kit includes one pair of ramps that have a 4-1/2 inch include for controlled exit. Ramps are black and constructed of welded steel for repeated use.