Greenlee 392 Power Fishing Accessory Kit | Graybar Store
Greenlee - Power Fishing Accessory Kit - 392
+ / - Hover over image to Zoom
Other Views

    Power Fishing Accessory Kit

    Manufacturer: Greenlee
    Manufacturer #: 392
    SKU: 93150128
    $328.98
    Checking Pricing
         
    Additional Features:137 in. Of Water Vacuum Lift
    Air Volume (CFM):101.2 CFM
    Conduit Size (Inches):1/2 to 2 in.
    Kit Includes:595 1 Fish Line, Piston For 1/2 to 1-1/2 in. Conduit, 613 1 Piston For 2 in. Conduit, 23360 1 Adapter Nozzle For Measuring Tape and 37917-10 150 ft. x 1/2 in.
    Power Source:120V AC, 1/2 HP
    Standard:C/US UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 392
    • Type Power Fishing System
    • UNSPSC 27113200
    • Additional Features 137 in. Of Water Vacuum Lift
    • Air Volume (CFM) 101.2 CFM
    • Brand Li'l Fisher
    • Conduit Size (Inches) 1/2 to 2 in.
    • Kit Includes 595 1 Fish Line, Piston For 1/2 to 1-1/2 in. Conduit, 613 1 Piston For 2 in. Conduit, 23360 1 Adapter Nozzle For Measuring Tape and 37917-10 150 ft. x 1/2 in.
    • Power Source 120V AC, 1/2 HP
    • Standard C/US UL Listed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Fishing System Accessory Kit- Includes all items below