Bridgeport Fittings 392 Threaded Grounding Bushing, Malleable Iron with Aluminum Alloy Lug, Insulated 150°C, Rigid/IMC Conduit, 6 in. | Graybar Store
     
Bridgeport Fittings - Threaded Grounding Bushing, Malleable Iron with Aluminum Alloy Lug, Insulated 150°C, Rigid/IMC Conduit, 6 in. - 392
+ / - Hover over image to Zoom
Other Views

    Threaded Grounding Bushing, Malleable Iron with Aluminum Alloy Lug, Insulated 150°C, Rigid/IMC Conduit, 6 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 392
    SKU: 88031751
    $122.95
    Checking Pricing
         
    Additional Features:Grounding Lug Wire Capacity #6 - #250 MCM
    Color:Black
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 392
    • Color Black
    • UNSPSC 39121312
    • Additional Features Grounding Lug Wire Capacity #6 - #250 MCM
    • Installation Threaded
    • Lug Type Aluminum Alloy
    Product Overview:
    Bushing, Insulated, Grounding, Malleable Iron, Size 6 Inch
    Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug: aluminum allog 6061-T6. Plastic metaliner prevents damage to wire insulation. 1/2 in. thru 4 in. rated 150 degree C, 5 in. and 6 in. rated 105 degree C.