Alpha Wire 391445 WH001 Cable, White, 1000 ft. | Graybar Store
     
Alpha Wire - Cable, White, 1000 ft. - 391445 WH001
+ / - Hover over image to Zoom
Other Views

    Cable, White, 1000 ft.

    Manufacturer: Alpha Wire
    Manufacturer #: 391445 WH001
    SKU: 25685928
    $1,378.07
    Checking Pricing
         
    Color:White
    Conductor Size:14 AWG
    Length:1000 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Alpha Wire
    • Manufacturer # 391445 WH001
    • Color White
    • Type Hook-Up Wire
    • UNSPSC 26121539
    • Conductor Size 14 AWG
    • Length 1000 ft. L
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    391445 white 1000 ft
    hu wire silicone, 391445 white 1000 ft 14,41/30,.045,150c,15kvul3239