Chatsworth 39127-C03 Ring Cable Manager, 4-Slide, 23.6 ft. ft. (600 mm) W x 45 RMU, Black | Graybar Store
     
Chatsworth - Ring Cable Manager, 4-Slide, 23.6 ft.  ft.  (600 mm) W x 45 RMU, Black - 39127-C03
+ / - Hover over image to Zoom
Other Views

    Ring Cable Manager, 4-Slide, 23.6 ft. ft. (600 mm) W x 45 RMU, Black

    Manufacturer: Chatsworth
    Manufacturer #: 39127-C03
    SKU: 25821617
    $123.96
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Rack Units:45
    Color:Black
    No. of Sides:1
    Product Includes:Brackets, Installation Hardware, Plastic Rings
    Height:75.3402 in.
    Width:1.62 in.
    Brand or Series:Globalframe®
    Material:PC/ABS, Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 39127-C03
    • Color Black
    • Mounting Style Vertical Mount
    • Type Ring Cable Manager
    • Rack Units 45
    • Brand or Series Globalframe®
    • Height 75.3402 in.
    • Product Includes Brackets, Installation Hardware, Plastic Rings
    • Width 1.62 in.
    • Material PC/ABS, Steel
    • No. of Sides 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ring Cable Manager
    Ring Cable Manager is independent of the cabinet equipment mounting rails creating a separate vertical pathway for cables and includes plastic cable rings to organize cables. For use with GF-Series GlobalFrame® Gen 2, N-Series TeraFrame® Gen 3 and F-Series TeraFrame® Gen 3 Cabinets.

    Key Features and Benefits
    •Attaches to the frame, adjusts in depth independent of the mounting rails
    •Rings have an opening on the front for easy addition or removal of cables
    •Includes: brackets, rings, installation hardware
    •Material: Steel brackets, plastic rings
    •Finish: Black or Glacier White; rings are black