Greenlee 39109 Swivel, 10,000 lbs. | Graybar Store
Greenlee - Swivel, 10,000 lbs. - 39109
+ / - Hover over image to Zoom
Other Views

    Swivel, 10,000 lbs.

    Manufacturer: Greenlee
    Manufacturer #: 39109
    SKU: 96024864
    $427.93
    Checking Pricing
         
    Capacity:10000 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 39109
    • UNSPSC 31162800
    • Capacity 10000 lb.
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Swivel, 10,000 lbs.
    Swivel with maximum rated capacity 10,000 pounds. Helps eliminate winding and tangling of rope and cable during pull. Connects grip and pulling rope. All stainless steel body construction. Efficient thrust and roller bearing construction.