Chatsworth 39085-C03 Air Dam, 6-Slide, 23.6 ft. ft. (600 mm) W x 45 RMU, Black | Graybar Store
     
Chatsworth - Air Dam, 6-Slide, 23.6 ft.  ft.  (600 mm) W x 45 RMU, Black - 39085-C03
+ / - Hover over image to Zoom
Other Views

    Air Dam, 6-Slide, 23.6 ft. ft. (600 mm) W x 45 RMU, Black

    Manufacturer: Chatsworth
    Manufacturer #: 39085-C03
    SKU: 25636634
    $186.36
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Attaches to and Adjusts with Mounting Rail, Flexible Seal Against Top and Side Panel
    Color:Black
    Rack Units:45
    Height:82.234 in.
    Width:23.622 in.
    Brand or Series:Teraframe®
    Material:ABS Plastic and Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 39085-C03
    • Color Black
    • Mounting Style Rack Mount
    • Type Air Dam Kit
    • Rack Units 45
    • Additional Features Attaches to and Adjusts with Mounting Rail, Flexible Seal Against Top and Side Panel
    • Brand or Series Teraframe®
    • Height 82.234 in.
    • Width 23.622 in.
    • Material ABS Plastic and Steel
    • For Use With F-Series TeraFrame® Gen 3 Cabinet, GF-Series GlobalFrame® Gen 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Air Dam
    Air Dam blocks airflow around the sides and top of the equipment mounting space, so cold air passes through equipment and hot air does not recirculate around equipment in the GF-Series GlobalFrame Gen 2 or F-Series TeraFrame Gen 3 Cabinets.

    Key Features and Benefits
    •Attaches to and adjusts with mounting rails
    •Requires a minimum rail setback of 1.3 in. (33 mm) from the front of the cabinet frame; maximum rail setback is 9.8 in. (248 mm) without Bottom Panel
    •Flexible seal against top and side panels
    •Includes: top, bottom and side baffles, installation hardware
    •Material: Steel baffles, plastic seals
    •Finish: Black or Glacier White; seals are black
    •Select part number to match the frame