3M 3900-YELLOW Duct Tape, Yellow, 48 mm x 54.8 mm | Graybar Store
     
3M - Duct Tape, Yellow, 48 mm x 54.8 mm - 3900-YELLOW
+ / - Hover over image to Zoom
Other Views

    Duct Tape, Yellow, 48 mm x 54.8 mm

    Manufacturer: 3M
    Manufacturer #: 3900-YELLOW
    SKU: 25051506
    $13.28
    Checking Pricing
         
    Additional Features:resists moisture prolonging the tape bond in moist or humid environments.
    Color:Yellow
    Dimensions:1.88 in x 60 yd
    Length:60 yd
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 3900-YELLOW
    • Color Yellow
    • Dimensions 1.88 in x 60 yd
    • Application Multi-Purpose
    • Type Polyethylene over cloth scrim/rubber backing
    • UNSPSC 31201500
    • Additional Features resists moisture prolonging the tape bond in moist or humid environments.
    • Length 60 yd
    • Thickness 8.1 mil
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Duct Tape Yellow, 48 mm x 54.8 m
    Duct Tape Yellow, 48 mm x 54.8 m