Burndy 38X200HEBBOX DURIUM™ Hex Bolt, 3/8-16 x 2 in., Silicon Bronze | Graybar Store
     
Burndy - DURIUM™ Hex Bolt, 3/8-16 x 2 in., Silicon Bronze - 38X200HEBBOX
+ / - Hover over image to Zoom
Other Views

    DURIUM™ Hex Bolt, 3/8-16 x 2 in., Silicon Bronze

    Manufacturer: Burndy
    Manufacturer #: 38X200HEBBOX
    SKU: 88047130
    $3.37
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # 38X200HEBBOX
    • UNSPSC 31161620
    Product Overview:
    DURIUM™ Hex Bolt, 3/8-16 x 2 in., Silicon Bronze
    Silicon Bronze Bolt, 2 in L, Hexagonal bolts