Crouse Hinds (Eaton) 38MCQDBULK Quick-Lok™ Pro Duplex Connector, Zinc Die Cast, AC/MC Cable, 3/8 in., Bulk | Graybar Store
     
Crouse Hinds (Eaton) - Quick-Lok™ Pro Duplex Connector, Zinc Die Cast, AC/MC Cable, 3/8 in., Bulk - 38MCQDBULK
+ / - Hover over image to Zoom
Other Views

    Quick-Lok™ Pro Duplex Connector, Zinc Die Cast, AC/MC Cable, 3/8 in., Bulk

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 38MCQDBULK
    SKU: 25844190
    $2,285.75
    Checking Pricing
         
    KO Size (Inches):1/2 in. KO
    Size:3/8 in.
    Color:Grey
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 38MCQDBULK
    • Color Grey
    • Size 3/8 in.
    • UNSPSC 39121303
    • KO Size (Inches) 1/2 in. KO
    • Materials Die Cast Zinc
    Product Overview:
    Duplex Quick-Lok connector is for 3/8 inch flexible metallic conduit and 1/2 inch knockout. Connector is zinc die cast. Bulk packaged.
    Snap-in Design