Crouse Hinds (Eaton) 38MCQBULK Quick-Lok™ Pro Single Connector, Zinc Die Cast, AC/MC Cable, 3/8 in., Bulk | Graybar Store
     
Crouse Hinds (Eaton) - Quick-Lok™ Pro Single Connector, Zinc Die Cast, AC/MC Cable, 3/8 in., Bulk - 38MCQBULK
+ / - Hover over image to Zoom
Other Views

    Quick-Lok™ Pro Single Connector, Zinc Die Cast, AC/MC Cable, 3/8 in., Bulk

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 38MCQBULK
    SKU: 25701578
    $1,897.60
    Checking Pricing
         
    KO Size (Inches):1/2 in. KO
    Size:3/8 in.
    Color:Grey
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 38MCQBULK
    • Color Grey
    • Size 3/8 in.
    • UNSPSC 39121303
    • KO Size (Inches) 1/2 in. KO
    Product Overview:
    Quick-Lok™ AC/MC connector is 3/8 inch and for 1/2 inch knockouts. Bulk packaged.
    Quick-Lok™ AC/MC Connector:
    • AL and steel AC cable: 14/2 to 10/3 AWG
    • AL and steel MC/MCI-A/HCF cable: 14/2 to 10/3 AWG
    • AL and steel RWFMC cable: 3/8 Inch
    • Cable Diameter Range 0.395 to 0.638 Inch