Bussmann (Eaton) 38CAVH2E PT Medium Voltage Fuse, Indicating 2A, 38kA, For Potential and Small Power Transformers | Graybar Store
     
Bussmann (Eaton) - PT Medium Voltage Fuse, Indicating 2A, 38kA, For Potential and Small Power Transformers - 38CAVH2E
+ / - Hover over image to Zoom
Other Views

    PT Medium Voltage Fuse, Indicating 2A, 38kA, For Potential and Small Power Transformers

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 38CAVH2E
    SKU: 25399918
    $556.26
    Checking Pricing
         
    Amps:2A
    Interrupt Rating:40 kA
    Voltage Rating:38 kV
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 38CAVH2E
    • UNSPSC 39121626
    • Amps 2A
    • Voltage Rating 38 kV
    • Interrupt Rating 40 kA
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    38KV 2E AMP XFMR FUSE
    38KV 2E AMP XFMR FUSE