Pass and Seymour (Legrand) 3867 Angle Plug, 50A, 125/250V, Black | Graybar Store
     
Pass and Seymour (Legrand) - Angle Plug, 50A, 125/250V, Black - 3867
+ / - Hover over image to Zoom
Other Views

    Angle Plug, 50A, 125/250V, Black

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3867
    SKU: 90015450
    $47.80
    Checking Pricing
         
    Amperage:20/50A
    Color:Black
    NEMA Rating:NEMA 14-50
    Number of Poles:3-Pole
    Number of Wires:3-Wire
    Standard:UL 498
    Voltage Rating:125/250V
    Wire Size:4 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3867
    • Color Black
    • Amperage 20/50A
    • UNSPSC 39121406
    • Materials Nylon
    • NEMA Rating NEMA 14-50
    • Wire Size 4 AWG
    Product Overview:
    Angle Plug, 50A, 125/250V, Black