Thomas and Betts 3864 Threaded Grounding Bushing, Malleable Iron Aluminum Lug, Rigid/IMC Conduit, Insulated 150°C, 4 in., 8 to 2/0 AWG | Graybar Store
     
Thomas and Betts - Threaded Grounding Bushing, Malleable Iron Aluminum Lug, Rigid/IMC Conduit, Insulated 150°C, 4 in., 8 to 2/0 AWG - 3864
+ / - Hover over image to Zoom
Other Views

    Threaded Grounding Bushing, Malleable Iron Aluminum Lug, Rigid/IMC Conduit, Insulated 150°C, 4 in., 8 to 2/0 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: 3864
    SKU: 90085819
    $65.83
    Checking Pricing
         
    Lug Capacity:8 to 2/0 AWG
    Standard:UL E3060, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3864
    • UNSPSC 39121312
    • Installation Threaded
    • Lug Capacity 8 to 2/0 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 8 to 2 AWG bonding jumper to 4 inch bonding jumper. Bushing is threaded and insulated. Bushing is malleable iron with an aluminum lug.