Seves 386-ST Pin Insulator, 5.5 in L | Graybar Store
     
Seves - Pin Insulator, 5.5 in L - 386-ST
+ / - Hover over image to Zoom
Other Views

    Pin Insulator, 5.5 in L

    Manufacturer: Seves
    Manufacturer #: 386-ST
    SKU: 95007350
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:5.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Seves
    • Manufacturer # 386-ST
    • Type Pin Insulator
    • Length 5.5 in.
    Product Overview:
    Pin Insulator, 5.5 in