Bridgeport Fittings 386-14 Grounding Bushing, Malleable Iron, Insulated 150°C, Rigid/IMC Conduit, 2 in., 14 to 4 AWG | Graybar Store
     
Bridgeport Fittings - Grounding Bushing, Malleable Iron, Insulated 150°C, Rigid/IMC Conduit, 2 in., 14 to 4 AWG - 386-14
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Malleable Iron, Insulated 150°C, Rigid/IMC Conduit, 2 in., 14 to 4 AWG

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 386-14
    SKU: 89000741
    $9.42
    Checking Pricing
         
    Lug Capacity:14 Solid to 4 AWG Stranded
    Additional Features:Grounding Lug Wire Capacity #14 - #4
    Color:Black
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 386-14
    • Color Black
    • UNSPSC 39121312
    • Additional Features Grounding Lug Wire Capacity #14 - #4
    • Connection Type Grounding Lug
    • Lug Capacity 14 Solid to 4 AWG Stranded
    • Lug Type Aluminum Alloy
    • Materials Malleable Iron
    • Temperature Rating 150 deg. C
    • For Use With Locknuts
    • Standard cULus
    • SKU Spec Sheet
      386-14 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bushing, Insulated, Grounding, Malleable Iron, Size 2 Inch, 14-4 Lug
    Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug: aluminum allog 6061-T6. Plastic metaliner prevents damage to wire insulation. 1/2 in. thru 4 in. rated 150 degree C, 5 in. and 6 in. rated 105 degree C.