Greenlee 38522B Shank Arbor, High Speed Steel Pilot Drill Bit, 5/16 in. Shank, 1/2 in. Chuck, Bulk Pack | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Greenlee - Shank Arbor, High Speed Steel Pilot Drill Bit, 5/16 in. Shank, 1/2 in. Chuck, Bulk Pack - 38522B
+ / - Hover over image to Zoom
Other Views

    Shank Arbor, High Speed Steel Pilot Drill Bit, 5/16 in. Shank, 1/2 in. Chuck, Bulk Pack

    Manufacturer: Greenlee
    Manufacturer #: 38522B
    SKU: 92122416
    $17.95
    Checking Pricing
         
    Chuck Size:3/8 in.
    Shank Size (Inches):5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 38522B
    • Type Hex Shank
    • UNSPSC 27112811
    • Chuck Size 3/8 in.
    • Materials Steel
    • Shank Size (Inches) 5/16 in.
    • For Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws And Carbide Grit Hole Saws
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Shank Arbor, High Speed Steel Pilot Drill Bit, 5/16 in. Shank, 1/2 in. Chuck, Bulk Pack
    Shank Arbor with High-Speed Steel Pilot Drill Bit Bulk Pack of 50. 5/16" shank, 3/8" minimum chuck size. Use with 9/16" - 1-3/16" Hole Saws. The best arbor in the industry ensures a solid connection without any gaps or wobbling.