Bridgeport Fittings 385-14 Grounding Bushing, Malleable Iron, Insulated 150°C, Rigid/IMC Conduit, 1-1/2 in., 14 to 4 AWG | Graybar Store
     
Bridgeport Fittings - Grounding Bushing, Malleable Iron, Insulated 150°C, Rigid/IMC Conduit, 1-1/2 in., 14 to 4 AWG - 385-14
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Malleable Iron, Insulated 150°C, Rigid/IMC Conduit, 1-1/2 in., 14 to 4 AWG

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 385-14
    SKU: 89000742
    $9.54
    Checking Pricing
         
    Lug Capacity:14 Sol to 4 Str
    Additional Features:Grounding Lug Wire Capacity #14 - #4
    Color:Black
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 385-14
    • Color Black
    • UNSPSC 39121312
    • Additional Features Grounding Lug Wire Capacity #14 - #4
    • Installation Grounding Lug
    • Lug Capacity 14 Sol to 4 Str
    • Lug Type Aluminum Alloy
    Product Overview:
    Bushing, Insulated, Grounding, Malleable Iron, Size 1 1/2 Inch, 14-4 Lug
    Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug: aluminum allog 6061-T6. Plastic metaliner prevents damage to wire insulation. 1/2 in. thru 4 in. rated 150 degree C, 5 in. and 6 in. rated 105 degree C.