Lenox 3843238PW241 Wolf-Band Portable Band Portable Band Saw Blades, 44-7/8 in. L x 24 TPI | Graybar Store
     
Lenox - Wolf-Band Portable Band Portable Band Saw Blades, 44-7/8 in. L x 24 TPI - 3843238PW241
+ / - Hover over image to Zoom
Other Views

    Wolf-Band Portable Band Portable Band Saw Blades, 44-7/8 in. L x 24 TPI

    Manufacturer: Lenox
    Manufacturer #: 3843238PW241
    SKU: 25634705
    $5.64
    Checking Pricing
         
    Additional Features:High speed steel teeth provide a strong, long lasting cutting edge
    Packaging:BOX
    Teeth Per Inch:24 TPI
    Thickness (Inches):0.02 in.
    Tool Application:up to 1/8 in.
    Length:44-7/8 in.
    Width:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 3843238PW241
    • Type Portable Band
    • Additional Features High speed steel teeth provide a strong, long lasting cutting edge
    • Brand Wolf-Band
    • Finish Metal Finish
    • Length 44-7/8 in.
    • Materials up to 1/8 Inch
    • Teeth Per Inch 24 TPI
    • Thickness (Inches) 0.02 in.
    • Tool Application up to 1/8 in.
    • Width 1/2 in.
    • For Use With up to 1/8 in.
    • Packaging BOX
    • ECCN EAR99
    • Country of Origin BR - Brazil
    Product Overview:
    LENOX; Saw Blade; WOLF-BAND; Length: 44-7/8 IN; Width: 1/2 IN; Thickness: 020 IN; Teeth Per Inch: 24 TPI; Material: Bi-Metal Blade, High Speed Steel Teeth
    LENOX; Saw Blade; WOLF-BAND; Length: 44-7/8 IN; Width: 1/2 IN; Thickness: 020 IN; Teeth Per Inch: 24 TPI; Material: Bi-Metal Blade, High Speed Steel Teeth