Arlington 3838ST SNAP²IT® Duplex Cable Connector, Zinc Die Cast, MC Cable, 3/8 in., 1/2 in. KO | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Arlington - SNAP²IT® Duplex Cable Connector, Zinc Die Cast, MC Cable, 3/8 in., 1/2 in. KO - 3838ST
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® Duplex Cable Connector, Zinc Die Cast, MC Cable, 3/8 in., 1/2 in. KO

    Manufacturer: Arlington
    Manufacturer #: 3838ST
    SKU: 99485412
    $2.31
    Checking Pricing
         
    Additional Features:in. For (2) 0.405 To 0.612 IN Cable, 1.738 IN Width X
    Material:Die Cast Zinc
    Standard:UL, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 3838ST
    • Application AC/MC/HCF Steel And Aluminum Cable
    • Type Duplex Connector
    • UNSPSC 39121311
    • Additional Features in. For (2) 0.405 To 0.612 IN Cable, 1.738 IN Width X
    Product Overview:
    Zinc die cast push-on duplex connector for 3/8 inch MCI/AC cable.
    Armored cable connectors connect and effectively bond armored cable or flexible metal conduit to a box or an enclosure.