Philips Lighting PL-C 18W/835/4P/ALTO 10PK Compact Fluorescent Lamp, PL-C Cluster, 4-Pin (G24q2) Base, 18W, 3500K | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, PL-C Cluster, 4-Pin (G24q2) Base, 18W, 3500K - PL-C 18W/835/4P/ALTO 10PK
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, PL-C Cluster, 4-Pin (G24q2) Base, 18W, 3500K

    Manufacturer: Philips Lighting
    Manufacturer #: PL-C 18W/835/4P/ALTO 10PK
    SKU: 25857010
    $9.13
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Alternate Manufacturer Part No.:383323
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-C 18W/835/4P/ALTO 10PK
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 383323
    Product Overview:
    Lamps,Fluorescent, Compact, Lamp Type: PL-C 18W/35/4P/ALTO, Length: 5 11/16 Inch, Watts: 18, Color Rendering Index: 82, Base: G24Q-2 , Life Average Rated: 12000 Hour, Efficiency: Energy Saver, Light Output: 1250 Lumens
    Lamps,Fluorescent, Compact, Lamp Type: PL-C 18W/35/4P/ALTO, Length: 5 11/16 Inch, Watts: 18, Color Rendering Index: 82, Base: G24Q-2 , Life Average Rated: 12000 Hour, Efficiency: Energy Saver, Light Output: 1250 Lumens