Philips Lighting PL-C 13W/841/4P/ALTO 10PK Compact Fluorescent Lamp, PL-C Cluster, 4-Pin (G24q1) Base, 13W, 4100K | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, PL-C Cluster, 4-Pin (G24q1) Base, 13W, 4100K - PL-C 13W/841/4P/ALTO 10PK
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, PL-C Cluster, 4-Pin (G24q1) Base, 13W, 4100K

    Manufacturer: Philips Lighting
    Manufacturer #: PL-C 13W/841/4P/ALTO 10PK
    SKU: 25857005
    $7.07
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color Temperature (Kelvin):4100
    Initial Lumens:900
    Rated Life (Hour):13000
    Wattage:13
    Packaging:1 Per Pack
    Alternate Manufacturer Part No.:383281
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-C 13W/841/4P/ALTO 10PK
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 383281
    • Base Type 4-Pin (G24q1) Base
    • Bulb Shape PL-C Cluster
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 900
    • Rated Life (Hour) 13000
    • Wattage 13
    • Packaging 1 Per Pack
    • ECCN EAR99
    • Country of Origin NL - Netherlands
    Product Overview:
    Lamps, Fluorescent, Compact, Lamp Type: PL-C 13W/41/4P/ALTO, Watts: 13, Color Rendering Index: 82, Base: G24Q-1, Life Average Rated: 13000 Hour, Light Output: 900 Lumens