Philips Lighting PL-C 13W/827/4P/ALTO Compact Fluorescent Lamp, PL-C Cluster, 4-Pin (G24q1) Base, 13W, 2700K | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, PL-C Cluster, 4-Pin (G24q1) Base, 13W, 2700K - PL-C 13W/827/4P/ALTO
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, PL-C Cluster, 4-Pin (G24q1) Base, 13W, 2700K

    Manufacturer: Philips Lighting
    Manufacturer #: PL-C 13W/827/4P/ALTO
    SKU: 25857007
    $6.21
    Checking Pricing
         
    Quick Order:N
    Alternate Manufacturer Part No.:383257
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-C 13W/827/4P/ALTO
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 383257
    Product Overview:
    Lamps,Fluorescent, Compact, Lamp Type: PL-C 13W/27/4P/ALTO, Length: 5 3/16 Inch, Watts: 13, Color Rendering Index: 82, Base: G24Q-1 , Life Average Rated: 12000 Hour, Efficiency: Energy Saver, Light Output: 900 Lumens
    Lamps,Fluorescent, Compact, Lamp Type: PL-C 13W/27/4P/ALTO, Length: 5 3/16 Inch, Watts: 13, Color Rendering Index: 82, Base: G24Q-1 , Life Average Rated: 12000 Hour, Efficiency: Energy Saver, Light Output: 900 Lumens