Philips Lighting PL-C 26W/835/2P/ALTO Compact Fluorescent Lamp, PL-C Cluster, 2-Pin (G24d3) Base, 26.5W, 3500K | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, PL-C Cluster, 2-Pin (G24d3) Base, 26.5W, 3500K - PL-C 26W/835/2P/ALTO
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, PL-C Cluster, 2-Pin (G24d3) Base, 26.5W, 3500K

    Manufacturer: Philips Lighting
    Manufacturer #: PL-C 26W/835/2P/ALTO
    SKU: 25857022
    $8.28
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):3500
    Initial Lumens:1800
    Rated Life (Hour):10000
    Wattage:26.5
    Packaging:1 Per Pack
    Alternate Manufacturer Part No.:383232
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-C 26W/835/2P/ALTO
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 383232
    • Base Type 2-Pin (G24d3) Base
    • Bulb Shape PL-C Cluster
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 1800
    • Rated Life (Hour) 10000
    • Wattage 26.5
    • Packaging 1 Per Pack
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Lamps, Fluorescent, Compact, Lamp Type: PL-C 26W/835/2P/ALTO, Watts: 26.5, Color Rendering Index: 82, Base: G24D-3, Life Average Rated: 10000 Hour, Light Output: 1800 Lumens