Hoffman (nVent) 38202006SP Blower Assembly, 230V, 18.00x12.00x11.00 | Graybar Store
     
Hoffman (nVent) - Blower Assembly, 230V, 18.00x12.00x11.00 - 38202006SP
+ / - Hover over image to Zoom
Other Views

    Blower Assembly, 230V, 18.00x12.00x11.00

    Manufacturer: Hoffman (nVent)
    Manufacturer #: 38202006SP
    SKU: 25646459
    $882.98
    Checking Pricing
         
    Size:18.00 x 12.00 x 11.00 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # 38202006SP
    • Size 18.00 x 12.00 x 11.00 in.
    • UNSPSC 40101604
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    BLWR ASSY 230V NO AL WHL REP, Bulletin MCLP (Air Cond. Non DPS Accessories - Blowers and Motors), Size/Dims: 18.00x12.00x11.00