Pass and Seymour (Legrand) 3820 Straight Blade Receptacle, 20A, 125V, 3P4W | Graybar Store
     
Pass and Seymour (Legrand) - Straight Blade Receptacle, 20A, 125V, 3P4W - 3820
+ / - Hover over image to Zoom
Other Views

    Straight Blade Receptacle, 20A, 125V, 3P4W

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3820
    SKU: 90060095
    $44.54
    Checking Pricing
         
    Amperage:20A
    Color:Black
    NEMA Rating:NEMA 14-20
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Standard:UL 498
    Voltage Rating:125/250V
    Wire Size:4 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3820
    • Color Black
    • Amperage 20A
    • UNSPSC 39121308
    • Materials Thermoplastic
    • NEMA Rating NEMA 14-20
    • Wire Size 4 AWG
    Product Overview:
    Straight Blade Receptacle, 20A, 125V, 3P4W