Pass and Seymour (Legrand) 3802 Flush Receptacle, 30A, 125V, NEMA 5-30R | Graybar Store
     
Pass and Seymour (Legrand) - Flush Receptacle, 30A, 125V, NEMA 5-30R - 3802
+ / - Hover over image to Zoom
Other Views

    Flush Receptacle, 30A, 125V, NEMA 5-30R

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3802
    SKU: 90015503
    $40.03
    Checking Pricing
         
    Amperage:30A
    Color:Black
    NEMA Rating:NEMA 5-15
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:UL listed
    Voltage Rating:125V
    Wire Size:14 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3802
    • Color Black
    • Amperage 30A
    • UNSPSC 39121308
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15
    • Wire Size 14 to 12 AWG
    • Voltage Rating 125V
    • Standard UL listed
    • SKU Spec Sheet
      3802 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Flush Receptacle, 30A, 125V, NEMA 5-30R