Thermoweld 38-6627-00 Ground Access Well, Underground Enclosure, HDPE, 10 in. D | Graybar Store
     
Thermoweld - Ground Access Well, Underground Enclosure, HDPE, 10 in. D - 38-6627-00
+ / - Hover over image to Zoom
Other Views

    Ground Access Well, Underground Enclosure, HDPE, 10 in. D

    Manufacturer: Thermoweld
    Manufacturer #: 38-6627-00
    SKU: 25646672
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:10 in.
    Material:HDPE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thermoweld
    • Manufacturer # 38-6627-00
    • Type Ground Access Well
    • Depth 10 in.
    • Material HDPE
    • ECCN EAR99
    Product Overview:
    Underground Enclosure, Ground Access Well, HDPE, 10 in