Thomas and Betts 379-TB Bullet® Hub, Malleable Iron, Rigid/IMC Conduit, Insulated 105°C, 4 in. | Graybar Store
     
Thomas and Betts - Bullet® Hub, Malleable Iron, Rigid/IMC Conduit, Insulated 105°C, 4 in. - 379-TB
+ / - Hover over image to Zoom
Other Views

    Bullet® Hub, Malleable Iron, Rigid/IMC Conduit, Insulated 105°C, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 379-TB
    SKU: 88264295
    $159.42
    Checking Pricing
         
    Additional Features:Rain Tight and CSA Certified Watertight and Dust Tight
    Standard:UL E23018, CSA
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 379-TB
    • Size 4 in.
    • Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
    • Type Hub Connector
    • UNSPSC 39121311
    • Additional Features Rain Tight and CSA Certified Watertight and Dust Tight
    Product Overview:
    4 Inch Hub Connector, Malleable Iron Electro Zinc Plated, Nylon Insulated for Use with Rigid/IMC Conduit