Greenlee 37870 Nail Eater Drill Bit, 7/8 in. | Graybar Store
     
Greenlee - Nail Eater Drill Bit, 7/8 in. - 37870
+ / - Hover over image to Zoom
Other Views

    Nail Eater Drill Bit, 7/8 in.

    Manufacturer: Greenlee
    Manufacturer #: 37870
    SKU: 92081912
    $55.26
    Checking Pricing
         
    Shank Size (Inches):7/16 in.
    Shank Type:Hex
    Tip Size:7/8 in.
    Length:18 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 37870
    • Type Extreme
    • UNSPSC 27111509
    • Brand Nail Eater
    • Length 18 in. L
    • Shank Size (Inches) 7/16 in.
    • Shank Type Hex
    • Tip Size 7/8 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Diameter 13/16 inch