Thomas and Betts 377 Bullet® Hub, Malleable Iron, Rigid/IMC Conduit, Insulated 105°C, 3 in. | Graybar Store
     
Thomas and Betts - Bullet® Hub, Malleable Iron, Rigid/IMC Conduit, Insulated 105°C, 3 in. - 377
+ / - Hover over image to Zoom
Other Views

    Bullet® Hub, Malleable Iron, Rigid/IMC Conduit, Insulated 105°C, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 377
    SKU: 88264291
    $98.14
    Checking Pricing
         
    Additional Features:Rain Tight and CSA Certified Watertight and Dust Tight
    Standard:UL E23018, CSA
    Size:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 377
    • Size 3 in.
    • Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
    • Type Hub Connector
    • UNSPSC 39121311
    • Additional Features Rain Tight and CSA Certified Watertight and Dust Tight
    Product Overview:
    Bullet® conduit hub is used with 3 inch rigid or IMC conduit. Conduit hub is malleable iron and is insulated up to 105°C.