Thomas and Betts 375AL Bullet® Conduit Hub Connector, Aluminum, Rigid/IMC Conduit, 2 in. | Graybar Store
     
Thomas and Betts - Bullet® Conduit Hub Connector, Aluminum, Rigid/IMC Conduit, 2 in. - 375AL
+ / - Hover over image to Zoom
Other Views

    Bullet® Conduit Hub Connector, Aluminum, Rigid/IMC Conduit, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 375AL
    SKU: 88264288
    $75.41
    Checking Pricing
         
    Additional Features:Rain Tight and CSA Certified Watertight and Dust Tight
    Standard:UL E23018, CSA
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 375AL
    • Size 2 in.
    • Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
    • Type Hub Connector
    • UNSPSC 39121311
    • Additional Features Rain Tight and CSA Certified Watertight and Dust Tight
    • Materials Aluminum
    • Temperature Rating 105°C
    • For Use With Rigid/IMC Conduit
    • Standard UL E23018, CSA
    • SKU Spec Sheet
      375AL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 Inch Hub Connector, Aluminum, for Use with Rigid/IMC Conduit