3M 371-CLEAR-48MMX100M Scotch Box Sealing Tape, Clear, 48 mm x 100 m | Graybar Store
     
3M - Scotch Box Sealing Tape, Clear, 48 mm x 100 m - 371-CLEAR-48MMX100M
+ / - Hover over image to Zoom
Other Views

    Scotch Box Sealing Tape, Clear, 48 mm x 100 m

    Manufacturer: 3M
    Manufacturer #: 371-CLEAR-48MMX100M
    SKU: 97179744
    $3.46
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 371-CLEAR-48MMX100M
    • UNSPSC 31201517
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Scotch Box Sealing Tape Clear, 48 mm x 100 m
    Scotch Box Sealing Tape Clear, 48 mm x 100 m