Westinghouse 36T28/LED/HL/50 T28 High Lumen LED Lamp, Medium Screw (E26) Base, 120/277V, 80 CRI, 360 Deg. Beam Spread, 5000K, 36W | Graybar Store
     
Westinghouse - T28 High Lumen LED Lamp, Medium Screw (E26) Base, 120/277V, 80 CRI, 360 Deg. Beam Spread, 5000K, 36W - 36T28/LED/HL/50
+ / - Hover over image to Zoom
Other Views

    T28 High Lumen LED Lamp, Medium Screw (E26) Base, 120/277V, 80 CRI, 360 Deg. Beam Spread, 5000K, 36W

    Manufacturer: Westinghouse
    Manufacturer #: 36T28/LED/HL/50
    SKU: 25868722
    $54.52
    Checking Pricing
         
    CRI:80
    Beam Spread:360 Deg.
    Color Temperature (Kelvin):5000
    Lumens:4320 Lumens
    Rated Life (Hour):40000
    Voltage Rating:120/277V
    Wattage:36W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Westinghouse
    • Manufacturer # 36T28/LED/HL/50
    • Type High Lumen
    • Base Type Medium Screw (E26)
    • Beam Spread 360 Deg.
    • Bulb Shape T28
    • Color Temperature (Kelvin) 5000
    • CRI 80
    • Lumens 4320 Lumens
    • Rated Life (Hour) 40000
    • Wattage 36W
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview: