GE Lighting F36T12/CW 36IN SLMLNE CW LAMP | Graybar Store
     
GE Lighting - 36IN SLMLNE CW LAMP - F36T12/CW
+ / - Hover over image to Zoom
Other Views

    36IN SLMLNE CW LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F36T12/CW
    SKU: 88111763
    $19.49
    Checking Pricing
         
    Wattage:30
    Rated Life (Hour):7500
    Initial/Mean Lumens:2000/1800
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:10709
    Length:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F36T12/CW
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 10709
    • Base Type FA8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2000/1800
    • Length 36 in.
    • Rated Life (Hour) 7500
    • Wattage 30
    • SKU Spec Sheet
      F36T12/CW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cool white 30W T12 linear fluorescent lamp with Fa8 base, color temperature 4100K, 7500 rated life hours, initial/mean lumens 2000/1800 for full wattage applications.