Chatsworth 36811-712 OnTrac® Wire Mesh Cable Tray, 2 in. H x 12 in. W, Black | Graybar Store
     
Chatsworth - OnTrac® Wire Mesh Cable Tray, 2 in. H x 12 in. W, Black - 36811-712
+ / - Hover over image to Zoom
Other Views

    OnTrac® Wire Mesh Cable Tray, 2 in. H x 12 in. W, Black

    Manufacturer: Chatsworth
    Manufacturer #: 36811-712
    SKU: 25458429
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Width (Inches):12
    Height (Inches):2
    Color:Black
    Material:Steel
    Brand or Series:OnTrac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 36811-712
    • Color Black
    • Brand or Series OnTrac
    • Height (Inches) 2
    • Width (Inches) 12
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    OnTrac® wire mesh cable tray is a complete solution for indoor cable pathway applications. Easy to splice and bond tougher, pre-galvanized finished.