Bridgeport Fittings 366-DC Conduit Bushing, Zinc Die Cast, Insulated 150°C, Rigid/IMC Conduit, 2 in. | Graybar Store
     
Bridgeport Fittings - Conduit Bushing, Zinc Die Cast, Insulated 150°C, Rigid/IMC Conduit, 2 in. - 366-DC
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Zinc Die Cast, Insulated 150°C, Rigid/IMC Conduit, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 366-DC
    SKU: 88031707
    $8.30
    Checking Pricing
         
    Size:2 in.
    Color:Black
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 366-DC
    • Color Black
    • Size 2 in.
    • UNSPSC 39121312
    Product Overview:
    Bushing, Insulated, Zinc Die Cast, Size 2 Inch
    Used with locknut to protect conductors inside threaded rigid or IMC conduit entering a box. Plastic liner prevents damage to wire insulation. Plastic Metaliner - 150°