Crouse Hinds (Eaton) 366 Knockout Reducing Washer, Steel, Rigid/IMC Conduit, 3 to 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - Knockout Reducing Washer, Steel, Rigid/IMC Conduit, 3 to 1 in. - 366
+ / - Hover over image to Zoom
Other Views

    Knockout Reducing Washer, Steel, Rigid/IMC Conduit, 3 to 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 366
    SKU: 91020519
    $6.71
    Checking Pricing
         
    Size:3 in.
    Standard:UL File No. E-23223
    Additional Features:Temperature Rating: 180°F to 200°F
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 366
    • Size 3 in.
    • Application Used with Steel Boxes to Reduce the Knockout Size.
    • Type Fitting
    • UNSPSC 39121312
    • Additional Features Temperature Rating: 180°F to 200°F
    • Connection Type Stamping
    • Finish Steel
    • Materials Steel
    • For Use With Rigid/IMC
    • Standard UL File No. E-23223
    • SKU Spec Sheet
      366 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Steel reducing washers are used in pairs to reduce the size of knockout holes from 3 to 1 inch in a box or enclosure. Reducing washers press firmly into knockout, providing a secure connection. Reducing washer is UL listed E-23223.
    Reducing Washer
    • Steel
    • Use with Rigid/IMC Conduit
    • Used in Pairs to Reduce the Size of a Knockout
    • Presses Firmly into Knockout, Providing a Secure Connection
    • UL Listed E-23223