Molex 36515 Dust-Tight Strain Relief Wide Range Grip, 1-1/4 in., 0.940 to 1.250 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Molex - Dust-Tight Strain Relief Wide Range Grip, 1-1/4 in., 0.940 to 1.250 in. - 36515
+ / - Hover over image to Zoom
Other Views

    Dust-Tight Strain Relief Wide Range Grip, 1-1/4 in., 0.940 to 1.250 in.

    Manufacturer: Molex
    Manufacturer #: 36515
    SKU: 88282572
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Cable Diameter (Inches):0.940 to 1.25 in.
    Break Load:700 lbs.
    Material:Steel
    Size:1 -1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 36515
    • Size 1 -1/4 in.
    • UNSPSC 39121700
    • Break Load 700 lbs.
    • Cable Diameter (Inches) 0.940 to 1.25 in.
    • Finish Galvanized Finish
    • Material Steel
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Molex® dust-tight strain relief wide range grip, straight male, 0.940 to 1.250 in. cable diameter, 700 lbs. break strength.