Molex 36512 Dust-Tight Strain Relief Wide Range Grip, 1 in., 0.700 to 0.970 in. | Graybar Store
     
Molex - Dust-Tight Strain Relief Wide Range Grip, 1 in., 0.700 to 0.970 in. - 36512
+ / - Hover over image to Zoom
Other Views

    Dust-Tight Strain Relief Wide Range Grip, 1 in., 0.700 to 0.970 in.

    Manufacturer: Molex
    Manufacturer #: 36512
    SKU: 88282571
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Cable Diameter (Inches):0.700 to 0.970 in.
    Break Load:700 lbs.
    Material:Steel
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 36512
    • Size 1 in.
    • UNSPSC 39121700
    • Break Load 700 lbs.
    • Cable Diameter (Inches) 0.700 to 0.970 in.
    • Finish Galvanized
    • Material Steel
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Molex® strain relief wide range dust-tight grip, galvanized steel, straight male, 0.700 to 0.970 in. cable diameter, break strength 700 lbs.