Molex 36508 Dust-Tight Strain Relief Wide Range Grip, 3/4 in., 0.520 to 0.730 in. | Graybar Store
     
Molex - Dust-Tight Strain Relief Wide Range Grip, 3/4 in., 0.520 to 0.730 in. - 36508
+ / - Hover over image to Zoom
Other Views

    Dust-Tight Strain Relief Wide Range Grip, 3/4 in., 0.520 to 0.730 in.

    Manufacturer: Molex
    Manufacturer #: 36508
    SKU: 88282570
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Cable Diameter (Inches):0.520 to 0.730 in.
    Break Load:450 lbs.
    Trade Size (Inches):3/4 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 36508
    • UNSPSC 39121700
    • Break Load 450 lbs.
    • Cable Diameter (Inches) 0.520 to 0.730 in.
    • Finish Galvanized
    • Material Steel
    • Trade Size (Inches) 3/4 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Molex® dust-tight wide range grip, strain relief, zinc plated steel, straight male, 0.520 to 0.730 in. cable diameter.