Milbank 364812-CT3R-SP2 Current Transformer Enclosure, Hinged Cover, Double Door, Wood Back Panel, 36 W x 48 H x 12 in. D, Pad-/Wall-Mount, No KOs, 3R | Graybar Store
     
Milbank - Current Transformer Enclosure, Hinged Cover, Double Door, Wood Back Panel, 36 W x 48 H x 12 in. D, Pad-/Wall-Mount, No KOs, 3R - 364812-CT3R-SP2
+ / - Hover over image to Zoom
Other Views

    Current Transformer Enclosure, Hinged Cover, Double Door, Wood Back Panel, 36 W x 48 H x 12 in. D, Pad-/Wall-Mount, No KOs, 3R

    Manufacturer: Milbank
    Manufacturer #: 364812-CT3R-SP2
    SKU: 25215155
    $1,975.54
    Checking Pricing
         
    Dimensions:36 x 48 x 12
    NEMA Rating:Type 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 364812-CT3R-SP2
    • Dimensions 36 x 48 x 12
    • UNSPSC 39121319
    • NEMA Rating Type 3R
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hinge Cover NEMA 3R Steel No Knockouts ANSI 61 Gray Double Doors Wood Back Board Installed Front Flap in Doors
    Hinge Cover; ANSI 61 Grey Steel With Powder Coat Finish; Pad/Wall Mount