B-Line (Eaton) 363612-12 Type 12 Enclosure, Single Door, 36 x 26 x 12 in. | Graybar Store
     
B-Line (Eaton) - Type 12 Enclosure, Single Door, 36 x 26 x 12 in. - 363612-12
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Single Door, 36 x 26 x 12 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 363612-12
    SKU: 92047874
    $2,472.24
    Checking Pricing
         
    Color:Grey
    Standard:UL 508, CSA C22.2, IEC 60529
    Depth:12 in.
    Height:36 in.
    Width:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 363612-12
    • Color Grey
    • Application Electrical Control and Instruments
    • Mounting Style Wall Mount
    • Type NEMA 12, IP65, Single Door
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 12 in.
    • Height 36 in.
    • Materials 14 Gauge Steel
    • Width 36 in.
    • Standard UL 508, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      363612-12 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 12 single-door enclosure, 36x36x12