B-Line (Eaton) 363611 HRTCT Enclosure, Hinge Cover, 36 x 36 x 11 | Graybar Store
     
B-Line (Eaton) - Enclosure, Hinge Cover, 36 x 36 x 11 - 363611 HRTCT
+ / - Hover over image to Zoom
Other Views

    Enclosure, Hinge Cover, 36 x 36 x 11

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 363611 HRTCT
    SKU: 92057961
    $2,550.83
    Checking Pricing
         
    Depth (Inches):11 in.
    Height (Inches):36 in.
    Standard:UL 414
    Width (Inches):36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 363611 HRTCT
    • Application CURRENT TRANSFORMER,CURRENT TRANS ENCL,Utility/Current Transformer Metering, Wiring Boxes, Junction Boxes, Pull Boxes
    • Type NEMA 3R, Hinge Cover
    • Brand Metering
    • Depth (Inches) 11 in.
    • Height (Inches) 36 in.
    • Width (Inches) 36 in.
    • Standard UL 414
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ct cabinet, hng cvr 36x36x11