Milbank 363610-TC3R-H-BP-SP NEMA 3R, Steel, Current Transformer, 36 x 10 x 36 in. | Graybar Store
     
Milbank - NEMA 3R, Steel, Current Transformer, 36 x 10 x 36 in. - 363610-TC3R-H-BP-SP
+ / - Hover over image to Zoom
Other Views

    NEMA 3R, Steel, Current Transformer, 36 x 10 x 36 in.

    Manufacturer: Milbank
    Manufacturer #: 363610-TC3R-H-BP-SP
    SKU: 25310888
    $1,632.87
    Checking Pricing
         
    Additional Features:Pad Locking Draw Latch Installed Pad Locking Wing Handle Lift-Off Hinge
    Color:ANSI 61 Grey
    Door Style:Single Door
    Standard:UL Listed, Type 3R
    Lock Type:Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 363610-TC3R-H-BP-SP
    • Color ANSI 61 Grey
    • Application Outdoor Telephone Cabinet
    • Mounting Style Wall Mount
    • Type Telephone Cabinet
    • UNSPSC 39121335
    • Additional Features Pad Locking Draw Latch Installed Pad Locking Wing Handle Lift-Off Hinge
    • Door Style Single Door
    • Lock Type Lock
    • Materials Steel
    • Standard UL Listed, Type 3R
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    36x10x36 Hinge Cover NEMA 3R Steel No Knockouts ANSI 61 Gray Pad Locking Wing Handle Steel Back Panel Installed Lift-Off Hinge