Pass and Seymour (Legrand) 363486-01 Network Interface Module, 8 Port | Graybar Store
     
Pass and Seymour (Legrand) - Network Interface Module, 8 Port - 363486-01
+ / - Hover over image to Zoom
Other Views

    Network Interface Module, 8 Port

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 363486-01
    SKU: 25062874
    $63.53
    Checking Pricing
         
    Color:Black
    Dimensions:1.5 in. D x 3 in. H X 6.5 in. W
    No. of Ports:8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 363486-01
    • Color Black
    • Dimensions 1.5 in. D x 3 in. H X 6.5 in. W
    • No. of Ports 8
    • UNSPSC 39121406
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cat 5E 8 port network interface module, 3 in. h x 6.5 in. W. RJ45 jumpers sold separately.
    Cat 5e rated module supports termination of up to eight On-Q Cat 5e cables for interconnection to a local area network or digital data services. Provides a termination point for telephone cable runs when using the 1x8 Enhanced Telecom Module and the 8-Por