B-Line (Eaton) 363012-4XS Type 4X Enclosure, Steel, Single-Door, 36 x 30 x 12 in | Graybar Store
     
B-Line (Eaton) - Type 4X Enclosure, Steel, Single-Door, 36 x 30 x 12 in - 363012-4XS
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Steel, Single-Door, 36 x 30 x 12 in

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 363012-4XS
    SKU: 92047642
    $5,291.58
    Checking Pricing
         
    Standard:UL 508, CSA C22.2, IEC 60529
    Depth:12 in.
    Height:36 in.
    Width:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 363012-4XS
    • Application Indoor/Outdoor
    • Mounting Style Wall Mount
    • Type NEMA 4X, IP66, Single Door
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 12 in.
    • Height 36 in.
    • Materials Stainless Steel
    • Width 30 in.
    • Standard UL 508, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      363012-4XS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 4x stainless steel single-door enclosure, 36x30x12